VWR® Alcohol Proof – Ethyl Alcohol Hydrometers, Traceable to NIST

Supplier: VWR, part of Avantor
VWR®
61807-4011 61807-5011 61807-4511 61807-4811 61807-4911 61807-4611 61807-4211 61807-4711 61807-4111
76288-808CS 1635.76 CAD
76288-808 34605-015 34605-006 34605-056 34605-058 34605-052 34605-000 34605-054 34605-050
VWR® Alcohol Proof – Ethyl Alcohol Hydrometers, Traceable to NIST
Hydrometers
For use in determining proof ethyl alcohol spirits.

  • 300 mm (12”) long
  • Lead free ballast and glass
  • Made according to the Bureau of Internal Revenue, U.S. Treasury Department, the tolerances listed for these hydrometers are those outlined in Circular 555 of the National Bureau of Standards, Testing of Hydrometers
  • Individually serialized
  • Temperature standardization: 60 °F (15 °C)
  • Hand inspected by our U.S. quality team

A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.

Certifications: Traceable to NIST.

Ordering information: Units do not come automatically calibrated.

Packaging: Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.

Caution: Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR