To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:sensION Dissolved Oxygen Probe, 5-Pin Connector
- Sensor body material:Epoxy
- Temperature range:Continuous use: 0 - 50 °C
- DO concentration:0 - 20 mg/L
- Probe type:Laboratory Polarographic Dissolved Oxygen
- Sensor type:Teflon membrane
- Filling solution required:2759126
- Cat. no.:CA11014-082
- Cable Length:1 m
Specifications
About this item
Clark-Type Polarographic Dissolved Oxygen probe with 1 meter cable and 5-pin circular connector compatible with Hach sensION meters
Clark-Type Polarographic Dissolved Oxygen probe with 1 meter cable and 5-pin circular connector compatible with Hach sensION meters. Optimized stabilization algorithms in Hach meter platforms eliminate operator guesswork and reduce inaccurate measurements. Many electrodes work specifically to deliver accurate results and the quickest response, even in challenging environments. Skip studying complicated user manuals and spend your time measuring, thanks to Hach’s innovative menu designs and simple keypads for truly intuitive operation.
- Accurate
- Easy to use
- Rugged and durable
- Flexible
Rely on Hach’s durable measuring systems designed to withstand the rigors of outdoor testing and frequent use. Choose from probes or non-glass electrodes for rugged, waterproof systems that deliver day after day. Hach offers efficiency with reliable, high-performance systems that easily move with you from the benchtop directly to the testing site. Measure the parameters you need today with the assurance you can expand in the future.
Optimized stabilization algorithms in Hach meter platforms eliminate operator guesswork and reduce inaccurate measurements. Many electrodes work specifically to deliver accurate results and the quickest response, even in challenging environments. Skip studying complicated user manuals and spend your time measuring, thanks to Hach’s innovative menu designs and simple keypads for truly intuitive operation.