HiTrap Columns, Butyl-S FF, Cytiva
Catalog #: CA95056-276L
Supplier: Cytiva
Price
$606.92
Log in for availability
Specifications
- Capacity:1 ml
- Max. pressure:5 bar [0.5 MPa] (70 psi)
- Particle Size:90 µm
- Description:HiTrap™ Butyl-S FF
- pH range:3 - 13
- Storage:4 to 30 °C, 20% Ethanol
- Column Hardware:PP
- Bed Dimensions:7×25 mm
- Cat. no.:CA95056-276L
- Flow Rate:< 1 mL/min
- Phase:Butyl-S
Specifications
About this item
HiTrap Butyl-S FF are prepacked Butyl-S Sepharose 6 Fast Flow columns for hydrophobic interaction chromatography (HIC).
- For screening of selectivity, binding and elution conditions, as well as small scale purifications
- Butyl-S Sepharose 6 Fast Flow is well-established and is the least hydrophobic medium in the Sepharose Fast Flow HIC range
- Flexible design for use with syringes, single laboratory pump, or chromatography system such as ÄKTA design
- High flow rates and high capacities
- Excellent and easy scale-up achieved by connecting several HiTrap columns in series or using HiPrep columns
The columns are used for small-scale protein purification as well as for screening of binding and elution conditions.
Customers Who Bought This Also Bought