Order Entry
ContactUsLinkComponent
VWR® Pink Anti-Static Tubing
VWR® Pink Anti-Static Tubing
Catalog #: 89072-884
Supplier:  VWR International
VWR® Pink Anti-Static Tubing
Catalog #: 89072-884
Supplier:  VWR International
Discontinued

Specifications

  • Color:
    Pink
  • Description:
    Antistatic tubing
  • Thickness:
    4 mil
  • Cat. no.:
    89072-884

Specifications

About this item

This premium anti-static tubing is amine-free, won't corrode polycarbonate, and offers superior performance in low humidity.

  • Antistatic properties
  • Amine-free
  • Performs in low humidity
  • Tubing is 750' total length

This poly tubing was manufactured to exact specifications to ensure even wall thickness. This can also be heat sealed, tied, stapled or taped shut. VWR's PAS Tubing comes neatly wound 3" core with 1" diameter core plug. With a surface resistivity less than 1×1012 ohms/sq VWR's 4 mm tubing.

Certifications: Meets the full static decay requirements of MIL-PRF-81705E, Type II and EIA-541.
Customers Who Bought This Also Bought