SP Bel-Art Lead Sheets with Vikem® Vinyl Coating, Bel-Art Products, a part of SP
Catalog #: 29700-065
Supplier: Avantor
Discontinued
Specifications
- Cat. no.:29700-065
- Dimensions:203 x 610 mm (8 x 24")
- Weight:2238 g (4.93 lbs.)
Specifications
About this item
Soft lead sheet coated with flexible Vikem® vinyl has many uses for stabilizing laboratory equipment in water baths or any application where extra weight is needed.
- Flexible sheets
- Vinyl coating
- Coating prevents marking from lead on equpiment
Sheets may be bent into cylinders, “S” curves, “U” curves or twists to hold down various container types. The Vikem® vinyl coating prevents the lead from leaving marks on equipment. Coated lead sheets are 2.2 mm (0.085”) thick.
Customers Who Bought This Also Bought