Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Accucore PFP Columns, Thermo Scientific

Supplier: Thermo Scientific
Accucore™
17426-104630 17426-032130 17426-013005 17426-103030 17426-014005 17426-102130 17426-033030 17426-034630 17426-054630 17426-052130 17426-053030 17426-012105 17426-152130 17426-153030 17426-154630
Improve LC separations of halogenated compounds and non-halogenated polar analytes using Thermo Scientific™ Accucore PFP columns

Rugged 2.6µm solid core particles enable fast, high-resolution separations at low backpressures. Fluorine groups in the PFP stationary phase provide enhanced retention and selectivity for positional isomers of halogenated compounds as well as for compounds with polar functional groups. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.

Ordering information: Guard cartridges require use of corresponding Thermo Scientific UNIGUARD Holders. Cartridges with a 1mm ID require the 1mm UNIGUARD Holder (10046-746), 2.1/3mm ID require the 2/3mm UNIGUARD Holder (10046-748) and 4/4.6mm ID require the 4/4.6mm UNIGUARD Holder (10046-744)



 

ORDER

Expand All / Collapse All
Column Format I.D. x L Particle Size Pore Size Supplier No. VWR Catalog Number Unit Price Quantity
Analytical 3 x 150 mm 2.6 µm 80 Å 17426-153030 10038-768 Each Retrieving
Analytical 3 x 100 mm 2.6 µm 80 Å 17426-103030 10038-776 Each Retrieving
Analytical 2.1 x 100 mm 2.6 µm 80 Å 17426-102130 10038-778 Each Retrieving
Analytical 4.6 x 30 mm 2.6 µm 80 Å 17426-034630 10038-786 Each Retrieving
Analytical 4.6 x 50 mm 2.6 µm 80 Å 17426-054630 10038-780 Each Retrieving
Analytical 4.6 x 100 mm 2.6 µm 80 Å 17426-104630 10038-774 Each Retrieving
Analytical 3 x 50 mm 2.6 µm 80 Å 17426-053030 10038-782 Each Retrieving
Analytical 2.1 x 50 mm 2.6 µm 80 Å 17426-052130 10038-784 Each Retrieving
Analytical 2.1 x 150 mm 2.6 µm 80 Å 17426-152130 10038-772 Each Retrieving
Analytical 2.1 x 30 mm 2.6 µm 80 Å 17426-032130 10038-790 Each Retrieving
Analytical 4.6 x 150 mm 2.6 µm 80 Å 17426-154630 10038-770 Each Retrieving
Guard Cartridge 2.1 x 10 mm 2.6 µm 80 Å 17426-012105 10038-794 Each Retrieving
Guard Cartridge 4.6 x 10 mm 2.6 µm 80 Å 17426-014005 10038-792 Each Retrieving
Guard Cartridge 3 x 10 mm 2.6 µm 80 Å 17426-013005 10038-796 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Description 10038-794 10038-792 10038-768 10038-776 10038-778 10038-786 10038-780 10038-774 10038-782 10038-784 10038-772 10038-790 10038-770 10038-796
Carbon load 5%
pH range 2 to 8
Surface area 130 m²/g
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping