Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Acclaim HILIC-10 LC Columns, Thermo Scientific

Supplier: Thermo Scientific
074258 074259 079693 079694 074261 074262 079695 074263 074257
Separate highly hydrophilic molecules by hydrophilic interaction liquid chromatography using Thermo Scientific™ Acclaim HILIC-10 columns

These columns retain and separate highly polar molecules that are unretained by reversed-phase chromatography. Their high-purity, spherical, porous silica base is covalently modified with a proprietary hydrophilic layer. This chemistry enables the use of 5–20% aqueous mobile phase while maintaining affinity for polar analytes. Sample throughput is increased without the need to evaporate and reconstitute samples dissolved in nonaqueous solvents.

Ordering information: Guard Cartridges require use of the corresponding guard holder. See Acclaim Guard Kit Holder and Coupler V-2 (VWR Part No. 10046-750).



 

ORDER

Expand All / Collapse All
Column Format I.D. x L Particle Size Pore Size Supplier No. VWR Catalog Number Unit Price Quantity
Analytical 4.6 x 150 mm 3 µm 120 Å 074257 10040-600 Each Retrieving
Analytical 2.1 x 150 mm 3 µm 120 Å 074259 10040-604 Each Retrieving
Analytical 3 x 150 mm 3 µm 120 Å 074258 10040-602 Each Retrieving
Guard Cartridge 4.6 x 10 mm 5 µm 120 Å 074262 10042-818 Each Retrieving
Guard Cartridge 2.1 x 10 mm 5 µm 120 Å 074263 10042-820 Each Retrieving
Guard Cartridge 3 x 10 mm 5 µm 120 Å 074261 10042-816 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Description 10040-600 10042-818 10148-506 10148-502 10040-604 10040-602 10148-504 10042-820 10042-816
Carbon load 8%
pH range 2 to 8
Surface area 300 m²/g
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty