Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Acclaim Mixed-Mode HILIC-1 LC Columns, Thermo Scientific

Supplier: Thermo Scientific
066847 069694 066844 069706 071912 071913 070090 070091 066843
Get all the advantages of reversed-phase (RP) and hydrophilic interaction liquid chromatography (HILIC) in one column with the Thermo Scientific™ Acclaim Mixed-Mode HILIC-1 column

The high-efficiency, silica-based, mixed-mode stationary phase consists of a hydrophobic alkyl chain with a diol group at the terminus. The hydrophobic moiety supplies reversed-phase retention and the terminal diol group facilitates hydrophilic interactions. This unique combination provides adjustable selectivity with unsurpassed resolution and peak symmetry for a variety of both polar and nonpolar molecules.

Ordering information: Guard Cartridges require use of the corresponding guard holder. See Acclaim Guard Kit Holder and Coupler V-2 (VWR Part No. 10046-750).



 

ORDER

Expand All / Collapse All
Column Format I.D. x L Particle Size Pore Size Supplier No. VWR Catalog Number Unit Price Quantity
Analytical 4.6 x 150 mm 5 µm 120 Å 066843 10044-592 Each Retrieving
Analytical 4.6 x 250 mm 5 µm 120 Å 066844 10044-594 Each Retrieving
Analytical 3 x 150 mm 3 µm 120 Å 070090 10044-684 Each Retrieving
Analytical 2.1 x 150 mm 3 µm 120 Å 070091 10044-686 Each Retrieving
Analytical 2.1 x 150 mm 5 µm 120 Å 066847 10044-596 Each Retrieving
Analytical 3 x 50 mm 3 µm 120 Å 071912 10044-728 Each Retrieving
Guard Cartridge 2.1 x 10 mm 5 µm 120 Å 069694 10044-632 Each Retrieving
Guard Cartridge 4.6 x 10 mm 5 µm 120 Å 069706 10044-656 Each Retrieving
Guard Cartridge 3 x 10 mm 5 µm 120 Å 071913 10044-730 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Description 10044-592 10044-632 10044-594 10044-684 10044-686 10044-656 10044-596 10044-728 10044-730
pH range 2.5 to 7.5
Surface area 300 m²/g
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping