Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Accucore HILIC Columns, Thermo Scientific

Supplier: Thermo Scientific
Accucore™
17526-012105 17526-034630 17526-053030 17526-032130 17526-054630 17526-033030 17526-052130 17526-154630 17526-102130 17526-153030 17526-103030 17526-152130 17526-014005 17526-013005 17526-104630
Optimize separations of polar and hydrophilic analytes using Thermo Scientific™ Accucore HILIC columns

Rugged 2.6µm solid core particles enable fast, high-resolution separations at low backpressures. The HILIC stationary phase provides alternative selectivity to C18 without ion-pairing or derivatization. The without ion-pair or derivatization used with Accucore HILIC phases ensure efficient desolvation in ESI MS detection and improved sensitivity. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.

Ordering information: Guard cartridges require use of corresponding Thermo Scientific UNIGUARD Holders. Cartridges with a 1mm ID require the 1mm UNIGUARD Holder (10046-746), 2.1/3mm ID require the 2/3mm UNIGUARD Holder (10046-748) and 4/4.6mm ID require the 4/4.6mm UNIGUARD Holder (10046-744)



 

ORDER

Expand All / Collapse All
Column Format I.D. x L Particle Size Pore Size Supplier No. VWR Catalog Number Unit Price Quantity
Analytical 3 x 50 mm 2.6 µm 80 Å 17526-053030 10038-750 Each Retrieving
Analytical 4.6 x 100 mm 2.6 µm 80 Å 17526-104630 10038-744 Each Retrieving
Analytical 2.1 x 150 mm 2.6 µm 80 Å 17526-152130 10039-138 Each Retrieving
Analytical 2.1 x 100 mm 2.6 µm 80 Å 17526-102130 10038-748 Each Retrieving
Analytical 3 x 150 mm 2.6 µm 80 Å 17526-153030 10039-136 Each Retrieving
Analytical 4.6 x 30 mm 2.6 µm 80 Å 17526-034630 10038-758 Each Retrieving
Analytical 3 x 30 mm 2.6 µm 80 Å 17526-033030 10038-756 Each Retrieving
Analytical 4.6 x 50 mm 2.6 µm 80 Å 17526-054630 10038-752 Each Retrieving
Analytical 2.1 x 30 mm 2.6 µm 80 Å 17526-032130 10038-760 Each Retrieving
Analytical 4.6 x 150 mm 2.6 µm 80 Å 17526-154630 10039-132 Each Retrieving
Analytical 2.1 x 50 mm 2.6 µm 80 Å 17526-052130 10038-754 Each Retrieving
Analytical 3 x 100 mm 2.6 µm 80 Å 17526-103030 10038-746 Each Retrieving
Guard Cartridge 3 x 10 mm 2.6 µm 80 Å 17526-013005 10038-762 Each Retrieving
Guard Cartridge 4.6 x 10 mm 2.6 µm 80 Å 17526-014005 10038-764 Each Retrieving
Guard Cartridge 2.1 x 10 mm 2.6 µm 80 Å 17526-012105 10038-766 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Description 10038-762 10038-764 10038-766 10038-750 10038-744 10039-138 10038-748 10039-136 10038-758 10038-756 10038-752 10038-760 10039-132 10038-754 10038-746
pH range 2 to 8
Surface area 130 m²/g
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty