Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Nalgene® Wide-Mouth HDPE Packaging Bottles with Closure, Bulk Packed, Thermo Scientific

Supplier: NALGE NUNC INTERNATIONAL
312185-0001 312189-0008 312185-0002 312185-0004 312189-0016 312189-0004 312185-0032 312189-0002 312189-0001 312189-0032 312185-0016 312185-0008
These economical, break-resistant bottles are made from high-density polyethylene

They are available in natural or amber colors. Natural sample bottles allow easy viewing of liquid level. Amber bottles reduce UV light transmission for protection of light-sensitive liquids. Guaranteed leakproof.

Ordering information: Supplied with polypropylene screw caps.



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All

Amber
Capacity Height with Cap Bottle Style Cap Size Supplier No. VWR Catalog Number Unit Price Quantity
125 mL (4.2 oz.) 100 mm Wide Mouth 38-415 312185-0004 16059-576 Case of 500 Retrieving
1 L (33.8 oz.) 199 mm Wide Mouth 63-415 312185-0032 16059-582 Case of 50 Retrieving
250 mL (8.5 oz.) 131 mm Wide Mouth 43-415 312185-0008 16059-578 Case of 250 Retrieving
30 mL (1 oz.) 63 mm Wide Mouth 28-415 312185-0001 16059-572 Case of 1,000 Retrieving
500 mL (16.9 oz.) 168 mm Wide Mouth 53-415 312185-0016 16059-580 Case of 125 Retrieving
60 mL (2 oz.) 86 mm Wide Mouth 28-415 312185-0002 16059-574 Case of 1,000 Retrieving

Natural
Capacity Height with Cap Bottle Style Cap Size Supplier No. VWR Catalog Number Unit Price Quantity
125 mL (4.2 oz.) 100 mm Wide Mouth 38-415 312189-0004 16059-600 Case of 500 Retrieving
1 L (33.8 oz.) 199 mm Wide Mouth 63-415 312189-0032 16059-606 Case of 50 Retrieving
250 mL (8.5 oz.) 131 mm Wide Mouth 43-415 312189-0008 16059-602 Case of 250 Retrieving
30 mL (1 oz.) 63 mm Wide Mouth 28-415 312189-0001 16059-596 Case of 1,000 Retrieving
500 mL (16.9 oz.) 168 mm Wide Mouth 53-415 312189-0016 16059-604 Case of 125 Retrieving
60 mL (2 oz.) 86 mm Wide Mouth 28-415 312189-0002 16059-598 Case of 1,000 Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty