Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

JA-14.50 Fixed Angle Rotors, Beckman Coulter®

Supplier: BECKMAN COULTER CANADA LP CA
The JA-14.50 (6 x 50 mL) Fixed angle rotor allows spinning 50 mL conical (without the need of adapters), 15 mL conical, 15 mL round and 5 mL conical tubes with use of proper adapters.

  • High capacity fixed angle rotor
  • Maximum capacity (6 x 50 mL conical tubes)
  • Spins (15 mL conical, 15 mL round and 5 mL conical with use of proper adapters)

The JA-14.50 fixed-angle rotor is designed to hold up to sixteen 50-mL tubes at a 35-degree angle. Used in Beckman Coulter Avanti J series centrifuges, the JA-14.50 rotor develops centrifugal forces that can efficiently pellet cells, bacteria, and food products; separate proteins, viruses, and subcellular fractions, and do phase separation and binding studies.

The JA-14.50 rotor with dual-locking lid was tested to demonstrate containment of microbiological aerosols under normal operating conditions of the associated Beckman Coulter centrifuge, when used and maintained as instructed. The rotor is also available with a single-locking lid.

The JA-14.50 fixed angle rotors spin 50 mL conical tubes without adapters. 15 mL conical tubes, 5 mL conical tubes and 15 mL round bottom tubes can also be spun with the use of proper adapters. (Please refer to the JA-14.50 manual for the list of compatible tubes and adapters.) Use manufacturer's recommendations for tube RCF limits.

Ordering information: Accessories not included.



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Maximum Capacity Maximum RCF Maximum Speed Supplier No. VWR Catalog Number Unit Price Quantity
Rotor JA-14.50, Dual Locking Lid 16 x 50 mL Conical Tubes 34,520 xg 14,000 RPM B88554 CABKB88554 Each Retrieving
Rotor JA-14.50, Single Locking Lid 16 x 50 mL Conical Tubes 34,520 xg 14,000 RPM B88555 CABKB88555 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

ACCESSORIES

Expand All / Collapse All

Accessories
For Use With Tube Diameter Description Supplier No. VWR Catalog Number Unit Price Quantity
B40158 17 mm Adapter for 5 mL Conical Snapcap Tube B40158 10068-406 Pack of 2 Retrieving
B40157 18 mm Adapter for 15 mL Round-Bottom Tube B40157 10068-404 Pack of 2 Retrieving
B40156 17 mm Adapter for 15 mL Conical Tube B40156 10068-402 Pack of 2 Retrieving
B40155 29 mm Adapter for 50 mL Round-Bottom Tube B40155 10068-400 Pack of 2 Retrieving
- - Tapered Adapter 5 mL Conical Tubes with Snap Cap B89431 CABKB89431 Pack of 2 Retrieving
- - Tapered Adapter 18 x 100 mm, 15 mL Round-Bottom Open Tubes B89430 CABKB89430 Pack of 2 Retrieving
- - Tapered Adapter 29 x 104 mm, 15 mL Conical Tubes with Cap B89429 CABKB89429 Pack of 2 Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty