Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Chem-Vac™, PTFE Stirrer Bearings, Chemglass

Supplier: Chemglass
CG-2077-G-04 CG-2077-G-24 CG-2077-G-02 CG-2077-G-01 CG-2077-G-22 CG-2077-G-21
New Chem-Vac™ PTFE stirrer bearing provides a vacuum tight flake-free seal

Two versions of the bearing are available, the standard series for 2 L and smaller vessel capacities and the stabilizer series that incorporates a PEEK®/PTFE stabilizing bushing that is molded to the lower portion of the inner joint. The stabilizer greatly reduces stirrer shaft whip on larger vessels. The bearing consists of a PTFE standard taper body, glass filled polypropylene screw cap, PEEK® Compression spring, PEEK®/PTFE sleeve and a glass filled polypropylene loosening nut. The polymer blend sleeve provides a long lasting seal for use up to 500 rpm. Loosening nut above the standard taper inner joint allows easy and quick removal. PTFE Stirrer sharfts are not recommended for use with this bearing.



 

ORDER

Expand All / Collapse All
Description Joint Size Supplier No. VWR Catalog Number Unit Price Quantity
10 mm PTFE Chem-Vac™ Stirrer Bearing 24/40 CG-2077-G-01 80082-882 Each Retrieving
Small Business Enterprise
10 mm PTFE Chem-Vac™ Stirrer Bearing 29/42 CG-2077-G-02 80082-884 Each Retrieving
Small Business Enterprise
10 mm PTFE Chem-Vac™ Stirrer Bearing 45/50 CG-2077-G-04 80082-886 Each Retrieving
Small Business Enterprise
10 mm PTFE Chem-Vac™ Stirrer Bearing, PEEK/PTFE Stabilizer 24/40 CG-2077-G-21 89029-044 Each Retrieving
Small Business Enterprise
10 mm PTFE Chem-Vac™ Stirrer Bearing, PEEK/PTFE Stabilizer 29/42 CG-2077-G-22 89029-046 Each Retrieving
Small Business Enterprise
10 mm PTFE Chem-Vac™ Stirrer Bearing, PEEK/PTFE Stabilizer 45/50 CG-2077-G-24 89029-048 Each Retrieving
Small Business Enterprise
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

ACCESSORIES

Expand All / Collapse All

Accessories
Description Supplier No. VWR Catalog Number Unit Price Quantity
Replacement Bearing Sleeve, 10 mm CG-2077-G-10 80082-888 Each Retrieving
Replacement Bearing Sleeve, 19 mm CG-2077-G-14 89029-040 Each Retrieving
Replacement PEEK Compression Spring, 10 mm CG-2077-G-11 80082-890 Each Retrieving
Replacement PEEK Compression Spring, 19 mm CG-2077-G-15 89029-042 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty