Product 490000-612 is similar to Manufacturer's number 75993-410, but manufacturer and specifications may vary.
Product 89133-508 is similar to Manufacturer's number 75993-410, but manufacturer and specifications may vary.
Product 490005-796 is similar to Manufacturer's number 75993-410, but manufacturer and specifications may vary.
Specifications
- Description:VWR® Mini Centrifuge, with US Adapter
- Max. RCF:3,884 g
- Max. speed:8,500 rpm
- Electrical:100/240 V, 50/60 Hz
Specifications
About this item
The VWR® Mini Centrifuge is designed for the centrifugation of microcentrifuge tubes and PCR strips.
The VWR® Mini Centrifuge also features a recessed rotor bowl for spill containment, an externally accessible fuse, and a rubber coated metal base plate for greater stability and reduced vibration. All units feature a worldwide voltage rating (100–240V). Detachable power cord and two-year warranty are also included with every unit.
- Equipped with quick-release rotor adapter
- Includes innovative dual safety lock lid
- Higher speed rating (8,500 rpm/3,884 rcf) than comparable models
- Rubber coated base plate offers improved stability and reduced vibration
The unit features a quick-release rotor adapter (no tools required) that accommodates either an 8-Place tube or 4x8 PCR strip rotor
The VWR® Mini Centrifuge also features a recessed rotor bowl for spill containment, an externally accessible fuse, and a rubber coated metal base plate for greater stability and reduced vibration. All units feature a worldwide voltage rating (100–240V).
The higher speed rating (8,500rpm/3,884rcf) allows users to spin samples more rapidly or be used in applications where greater g-force is required. To prevent accidental opening during operation, the VWR® Mini Centrifuge is designed with an innovative dual safety lock lid mechanism that engages once the unit begins operation. To open, simply press the lid release (blue button) located on the front of the centrifuge.