Resistance Testers

https://ca.vwr.com/stibo/smallweb/std.lang.all/97/30/18989730.jpg

These rugged, lightweight resistance testers are designed for measuring surface resistivity in ohms per square inch, displaying values through an LED screen with a number of color-coded ranges. Also applicable for testing resistance to the ground, these testers are convenient handheld units. Indicators warn the user of low battery levels or danger being present when a material is at the higher end of the dissipative range.


SearchPresentationType-VERTICAL
 
 
SearchResultCount:"4"
  List View Grid View Easy View (new)
Sort by:
 
 
 
 

Catalog Number: (75803-100)
Supplier:  ACL Staticide
Description:   Lightweight tester is designed for measuring surface resistivity in ohms per square according to parallel resistivity probe method ASTM D257
Catalog Number: (75803-102)
Supplier:  ACL Staticide
Description:   The Precision Auditor Resistivity Meter features sophisticated circuitry that produces higher accuracy than other pocket-sized meters
Supplier:  Statico
Description:   The S2010 is a hand held instrument that checks surface resistivity and resistance to the ground
Supplier:  Statico
Description:   S2020A is an analog pocket size, light weight, auto ranging (10V to 100V) surface resistivity/resistance indicator.
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
1 - 4  of 4