Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

VWR® Vortex Mixers, 230V (Export Only)

Supplier: VWR International
9453VWPSEU 9453VWALEU 9453VWDGEU 9453VWDGEUC 9453VWFSEU 9453VWPSEUC
VWR® Fixed Speed Vortex Mixers start mixing when the cup head is depressed.

  • Holds up to 48 microplates
  • 5-year warranty for Parts and Labor
  • Fixed high-speed mixing and variable speed models
  • All models include a cup head and 3" platform
  • Available with a NIST Traceable, ISO/IEC 17025 Accredited Calibration Certificate from Troemner

Speed is a full 2500rpm to provide vigorous mixing of samples.

VWR® Analog Vortex Mixers offer variable analog speed control with continuous or touch moe operation. Control allows low rpm start up for gentle shaking or high speed mixing for vigorous vortexing of samples. Two modes of operation; continupus mode when using optional accessory attachments or touch mode which activates mixing when depressing the cup head.

VWR® Digital Vortex Mixers are ideal for applications that demand repeatable results. Microprocessor control maintains set speed for strong, consistent mixing action. Touch pad controls and independent LED displays for speed and time. Timer will display elapsed time or when programmed to a user defined time limit, the unit will shut off when time reaches zero. Two modes of operation; continuous mode when using the optional accessory attachments, or touch mode which activates mixing when depressing the cup head.

VWR® Pulsing Vortex Mixers are ideal for glass bead cell disruption/homogenization and provide a powerful pulsing vortex action. Capable of complete cell disruption of samples in only minutes. Unique pulsing action mixes at maximum speed for 30 seconds and rests for 10 seconds reducing heat generation while providing more effective mixing and disruption. Displayed time counts up during continuous operation and counts down during timed runs. Also includes a stainless steel microtube holder with built-in cup head.

Certifications: TUV listed, CE marked. RoHS certified. Calibrated Vortex Mixers include a Troemner ISO/IEC Accredited Calibration Certificate traceable to NIST. The ISO/IEC 17025 Accredited Calibration Certificate includes multiple data points within the speed range and time function with the associated uncertainties. Troemner is accredited by NVLAP under Laboratory Code 105013-0 to perform ISO/IEC 17025 calibrations.

Ordering information: All models include a cup head, three-inch head with cover, and a 72" (183 cm) cord with a Euro style plug. Pulsing Vortex Mixer includes a stainless steel microtube holder with built-in cup head and holds up to (12) 1.5 to 2 mL microtubes. 5 year limited warranty on parts and labor.



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Electrical Orbit Speed VWR Catalog Number Unit Price Quantity
VWR® Fixed Speed Vortex Mixer 230V, 50/60Hz 4.9 mm 2500 rpm 10153-836 Each Retrieving
Product and/or packaging is recyclable or reduces waste Product available on GSA Advantage® CE Compliant
VWR® Analog Vortex Mixer 230V, 50/60Hz 4.9 mm 300 to 2500 rpm 10153-840 Each Retrieving
Product and/or packaging is recyclable or reduces waste Product available on GSA Advantage® CE Compliant
VWR® Digital Vortex Mixer 230V, 50/60Hz 4.9 mm 500 to 2500 rpm 10153-810 Each Retrieving
Product and/or packaging is recyclable or reduces waste Product available on GSA Advantage® CE Compliant
VWR® Pulsing Vortex Mixer 230V, 50/60Hz 2.5 mm 500 to 2500 rpm 10153-814 Each Retrieving
Product and/or packaging is recyclable or reduces waste Product available on GSA Advantage® CE Compliant
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Environmentally preferable attribute Product and/or packaging is recyclable or reduces waste
L×W×H 7 x 4.4 x 5.3"
Shipping weight 10 lbs.
Environmental certification RoHS Compliant
Duty rating Intermittent Duty
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty