Trajan, MN Septa, Trajan Scientific and Medical

Supplier: Trajan Scientific and Medical
Trajan
0418505 0418501 041850 0418503 041854 041856
10799-758PK 262.75 CAD
10799-758 10799-754 10799-756 14225-850 14225-856 14225-846
Trajan, MN Septa, Trajan Scientific and Medical
Septa
Septa are designed to reliably seal against the carrier gas pressure in the inlet.

  • Excellent durability
  • Resealing
  • Tear resistance
  • Solvent resistance properties
  • Maximum temperature 350 °C (300 °C for 17 mm size)

Septa MN are premium septum for autosamplers with up to 400 injections per septum. It is supplied in a blister pack which prevents absorption from the environment.

All septa should be capable of being pierced and resealed time after time, without pieces of the septa being deposited in the GC inlet system. It is essential that the septa does not contaminate or bleed material into the chromatographic system.

Certifications: RoHS compliant per Directive 2011/65/EU.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR