Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

VersaTouch® 87-297 Natural Rubber Latex Gloves with Cotton Lining, Yellow, Ansell

Supplier: Ansell Healthcare
VersaTouch®
192971 192973 29711100 192975 29711090 192977 29711080 29711070
Strength, sensitivity, moderate chemical protection and grip come together in a natural rubber latex glove that provides a high degree of tensile strength.

  • Excellent tactile sensitivity
  • Good protection against chemical splashes
  • Improved grip on wet or dry objects

The cotton flock lining helps maintain excellent sensitivity

Use in the automotive and transportation, chemical, food handling and processing, janitorial services, petrochemical, sanitation, and general industries. Uses include canning and food processing; chemical processing, oil refining and petrochemicals; handling acids, alkalies, salts, ketones and alcohols; and janitorial and maintenance work.

Gloves provide snag, puncture and abrasion resistance. The embossed pebble design provides improved grip on wet or dry objects.

Packaging: Gloves are packaged 12 pairs in a bag; 144 in a carton.


Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Glove Size Length Thickness Glove Color Supplier No. VWR Catalog Number Unit Price Quantity
10 30.5 cm (12") 20 mil Yellow 29711100 CA32890-542 Case of 144 Retrieving
Pack of 12 Retrieving
7 30.5 cm (12") 20 mil Yellow 29711070 CA32890-536 Case of 144 Retrieving
Pack of 12 Retrieving
8 30.5 cm (12") 20 mil Yellow 29711080 CA32890-538 Case of 144 Retrieving
Pack of 12 Retrieving
9 30.5 cm (12") 20 mil Yellow 29711090 CA32890-540 Case of 144 Retrieving
Pack of 12 Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Ambidextrous/Hand-specific Hand-specific
Latex/Latex-free Latex
Liner material Cotton
Finish Pebble Embossed
Cuff style Pinked
EN norm 2110
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty