Product 97025-012 is similar to Competitor's number 10819-866, but manufacturer and specifications may vary.
Specifications
- Temperature Range:1...10 °C
- Description:VWR® Plus Stainless Steel Solid Door Laboratory Refrigerator 49 CF
- Cat. No.:10819-866
- Electrical:115V, 60Hz, ½HP, 5.4A
- Defrost:Cycle
- Door type:2 swing stainless steel doors
- Shelves/drawers:6 adjustable shelves
- Weight:188 kg (415 lbs.)
- Exterior W×D×H:1372×781×1988 mm (54×30¾×78¼")
- Interior W×D×H:1276×610×1359 mm (50¼×24×53½")
- Capacity:1388 L (49 cu. ft.)
Specifications
About this item
The VWR® Series Glass and Solid Door Stainless Steel Laboratory Refrigerators feature a digital microprocessor temperature controller allowing for the precise temperature management necessary for critical samples and supplies.
- Temperature controller
- Digital setting accuracy
- Precise temperature maintenance
- Independent operation for security
A forced air directional refrigeration system provides superior temperature uniformity and recovery after door openings
Real time sample simulated temperatures are constantly displayed and supported by audible/visual high and low temperature alarms, along with power outage and sensor error alarms. Remote alarm dry contacts and an access port are provided to simplify connections to existing facility monitoring systems. Height does not include 12.7 cm (5") for casters.
Environmentally friendly, natural hydrocarbon (HC) refrigerants (not containing hydrofluorocarbons) vastly reduce global-warming potential (GWP) while meeting new EPA/SNAP mandates and UL, ASHRAE compliance guidelines.
Multi-Point temperature mapping via NIST traceable data acquisition, 15 probes in air and 3 probes in sample solution for 360 minutes with temperature readings every 60 seconds.