Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?
  • Criteria
    • Environmentally Preferable (9) GSA Contract (124) SBE (16) UL Listed (16)
  • Supplier
  • Refine by Suppliers
    Sort by:

  • Search Within Results

Measuring Cylinders

https://ca.vwr.com/stibo/smallweb/std.lang.all/95/05/18989505.jpg

Measuring cylinders are useful for measuring solutions in a variety of shapes and sizes, including cylinders that are tall, short, conical, and bell-shaped. These measuring cylinders are fabricated from hard plastics, ceramics, borosilicate glass, or other choices. Depending on cylinder composition, they can be used with acids, salt solutions, and organic solvents, as these measuring cylinders boast excellent chemical resistance. High-quality materials resist wear after prolonged periods of continuous use.


SearchPresentationType-VERTICAL
 
 
SearchResultCount:"102"
  List View Grid View Easy View (new)
Sort by:
 
 
 
 

Supplier:  VWR International
Description:   The “nonwetting” polypropylene (PP) plastic surface of these single-scale graduated cylinders eliminates concave meniscus and makes reading easier and...
Supplier:  VWR International
Description:   Unbreakable Polypropylene.
Supplier:  VWR International
Description:   Cylinder sizes from 25mL to 2000mL feature a hexagonal base and yellow bumper.
UL Listed
Supplier:  VWR International
Description:   Cylinder sizes from 25mL to 2000mL feature a hexagonal base and yellow bumper.
UL Listed
Catalog Number: (470148-742)
Supplier:  VWR International
Description:   Our high-quality borosilicate cylinders meet ASTM standards.
Supplier:  VWR International
Description:   VWR* Measuring Cylinder, graduated, Class B, Material: TPX* Polymethylpentene (PMP), translucent, autoclavable with stable hexagonal base, graduations are ring moulded for better reading, Size: 1000 ml
Supplier:  VWR International
Description:   VWR* Measuring Cylinder Class B, Material: Polypropylene, Autoclavable, eliminates concave meniscus, chemical resistant, translucent, raised scale for easy reading, Rounded rim and spout facilitate easy pouring, Hexagonally base gives stability, Size: 100ml
Supplier:  VWR International
Description:   Class A volumetric glassware provides the highest degree of accuracy.
Call for Price
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1-800-932-5000.
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1-800-932-5000.
You must log in to order restricted items. We request that you provide the required business documentation to purchase this product for the first time.

To order chemicals, medical devices, or other restricted products please provide identification that includes your business name and shipping address via email CMD_NA@vwr.com or fax 484.881.5997 referencing your VWR account number . Acceptable forms of identification are:

  • issued document with your organization's Federal Tax ID Number
  • Government issued document with your organization's Resale Tax ID Number
  • Any other Government ID that includes the business name and address


VWR will not lift restrictions for residential shipping addresses.

???store.product.restricted???
This product has been blocked by your organization. Please contact your purchasing department for more information.
The original product is no longer available. The replacement shown is available.
This product is currently unavailable but limited stock may be available in our extended warehouse network. Please call 1-800-932-5000 and a VWR Customer Service Representative will help you.
1 - 8  of 102
  1  2  3  4  5  6  7  8  9  10  11  12  13  Next