VWR® Rainin® Micro Hook
Catalog #: 10806-344
Supplier: VWR International
Price
82,00 $
Log in for availability
Specifications
- Length:11.4 cm (4.5")
- Description:VWR® Rainin Micro Hook
- Material:Steel
- Cat. no.:10806-344
- Tip Style:Blunt
Specifications
About this item
The VWR® Rainin Micro Hook is constructed from German steel, and features a blunt tip.
- Passivated
- Compatible with gamma/ETO/autoclavable sterilization methods
Customers Who Bought This Also Bought