Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

VWR® B2-Series Analytical and Precision Balances

Supplier: VWR International
VWR® B2-Series Balances combine advanced weighing features with intuitive operation.

  • Reliable results
  • External calibration
  • Multiple weigh modes
  • Worry-free five-year warranty
  • Forced compensation weighing technology

VWR® B2-Series balances incorporate state-of-the-art features for advanced weighing applications. These economical balances offer a variety of standard features, such as external calibration, menu-driven operation, multiple weigh modes, and various application modes.


Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Weighing Capacity Linearity Pan Size Readability Repeatabilty VWR Catalog Number Unit Price Quantity
Analytical, with Draft Shield 60 g 0.2 mg 85 mm 0.1 mg 0.1 mg 75802-858 Each (18lb) Retrieving
Analytical, with Draft Shield 120 g 0.2 mg 85 mm 0.1 mg 0.1 mg 75802-860 Each (18lb) Retrieving
Analytical, with Draft Shield 210 g 0.2 mg 85 mm 0.1 mg 0.1 mg 75802-862 Each (18lb) Retrieving
Precision, with Draft Shield 200 g 2 mg 128 x 128 mm 1 mg 1 mg 75802-864 Each (18lb) Retrieving
Precision, with Draft Shield 400 g 2 mg 128 x 128 mm 1 mg 1 mg 75802-866 Each (18lb) Retrieving
Precision, with Draft Shield 500 g 2 mg 128 x 128 mm 1 mg 1 mg 75802-868 Each (18lb) Retrieving
Precision, No Draft Shield 4000 g 0.02 g 195 x 195 mm 0.01 g 0.01 g 75802-870 Each (15lb) Retrieving
Precision, No Draft Shield 5000 g 0.02 g 195 x 195 mm 0.01 g 0.01 g 75802-872 Each (15lb) Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Communication interface RS232
Voltage (Input) 100–240VAC, 50/60Hz, 0.6A
Operating Temperature Range 10 to 40°C (50 to 104°F)
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty