Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

UVP Memorase® EPROM Erasers, Analytik Jena

Supplier: Analytik Jena US
95-0185-02 95-0084-09 95-0120-02 95-0120-01 95-0095-03 95-0095-02 95-0095-07 95-0185-01
UVP Memorase EPROM Erasers are used for erasing PC boards and wafer trays, shortwave 254nm UV. Size selections range from small desktop, handheld models to large capacity models.

  • Microchip erasure occurs rapidly with the 254nm UV
  • All EPROM erasers are UV safe
  • All EPROM erasers come equipped with conductive foam pads to prevent electrostatic buildup

DE-1: The mini DE-1 is portable, battery operated unit (4 AA batteries not included) and uses a 4-watt shortwave tube to erase one EPROM in as little as two minutes.

DE-4: The compact desktop DE-4 accommodate up to eight EPROMs and uses a 4-watt shortwave tube witha typical erasure time of 8.3 minutes.

DE-50: The DE-50 holds up to 50 EPROMs with erasure in approximately 5.9 minutes; unit can also erase PC boards up to 1.5 inches high. This system is comprised of five shortwave tubes, individual lamp viewports and an automatic shut-off timer.

C-91: The C-91 has capacity for 96 EPROMs and features a grid lamp, tube viewports and cumulative hour meter.

Certifications: CSA certified. CE compliant.

Ordering information: One-year warranty. Additional accessories are available. To measure the 254nm UV output of the Memorase® EPROM Erasers, use the UVX Radiometer or J-225 Meter. Measurement of the UV irradiance is an effective way to monitor the useful life of the UV source, ensuring maximum operating efficiency of the UV system.



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Electrical Dimensions Supplier No. VWR Catalog Number Unit Price Quantity
UVP Memorase EPROM Eraser Cabinet 115V 356D x 330W x 178H mm (14 x 13 x 7"); Tray 229 x 224 mm (9 x 8.8") 95-0084-09 36553-056 Each Retrieving
Product available on GSA Advantage® Small Business Enterprise
UVP Memorase EPROM Eraser Cabinet 115V 864D x 660W x 254H mm (34 x 26 x 10"); Tray: 699 x 508 mm (27.5 x 20") 95-0120-01 36553-003 Each Retrieving
Product available on GSA Advantage® Small Business Enterprise
Memorase EPROM Eraser Cabinet 230V 341D x 297W 104H mm (13.4 x 11.7 x 4.1"); Tray 183 x 197 mm (7.2 x 7.8") 95-0185-02 74680-016 Each Retrieving
Product available on GSA Advantage® Small Business Enterprise
UVP Memorase EPROM Eraser Cabinet 230V 864D x 660W x 254H mm (34 x 26 x 10"); Tray 699 x 508 mm (27.5 x 20") 95-0120-02 21474-544 Each Retrieving
Product available on GSA Advantage® Small Business Enterprise
UVP Memorase EPROM Eraser Chip 115V 341D x 297W 104H mm (13.4 x 11.7 x 4.1"); Tray 183 x 197mm (7.2 x 7.8") 95-0185-01 36553-120 Each Retrieving
Product available on GSA Advantage® Small Business Enterprise
UVP Memorase EPROM Eraser Lamp 115V 38D x 165W x 76H mm (1.5 x 6.5 x 3"); Tray 38 x 165 mm (1.5 x 6.5") 95-0095-07 36553-206 Each Retrieving
Product available on GSA Advantage® Small Business Enterprise
UVP Memorase EPROM Eraser Lamp 115V 229D x 94W x 66H mm (9 x 3.7 x 2.6"); Tray 74 x 64 mm (2.9 x 2.5") 95-0095-03 36553-205 Each Retrieving
Product available on GSA Advantage® Small Business Enterprise
UVP Memorase EPROM Eraser Lamp 230V 229D x 94W x 66H mm (9 x 3.7 x 2.6"); Tray 74 x 64 mm (2.9 x 2.5") 95-0095-02 36553-203 Each Retrieving
Product available on GSA Advantage® Small Business Enterprise
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Wavelength 254 nm
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty