Order Entry
ContactUsLinkComponent
Tube Divider, 5 ml, Argos Technologies
Tube Divider, 5 ml, Argos Technologies
Catalog #: 76040-426
Supplier:  Avantor
Tube Divider, 5 ml, Argos Technologies
Catalog #: 76040-426
Supplier:  Avantor
Discontinued

Specifications

  • Dimensions:
    12.5 x 12.5 x 6.9 cm (4.9 x 4.9 x 2.75")
  • Description:
    5 mL Tube Divider
  • No. of holes:
    25

Specifications

About this item

Ideal for use in 3" boxes or directly on the benchtop.

  • Accommodates various 5 mL tubes
  • 25-well design
  • Textured post for easy handling

The Argos Technologies Tube Divider is great for organizing and storing 5mL microcentrifuge tubes, either on a benchtop or in the Argos Technologies standard 3" cardboard freezer box. Designed to accommodate the various 5mL tube designs on the market. Each of the 25 wells are numbered for quick sample identification. Constructed of rigid HDPE, the divider features a textured post on top for easy handling. Unit can handle temperatures to 120 °C (248 °F).

Customers Who Bought This Also Bought