Cannabis Benchtop Purification Kits, Ace Glass

Supplier: Ace Glass
6814-16 6814-56 6814-12 6814-55 6814-53 6814-15 6814-125 6814-121 6814-123 6814-13 6814-122 6814-126 6814-01 6814-51 6814-11 6814-52
76214-430EA 1373.75 CAD
76214-430 76214-442 76214-420 76214-450 76214-440 76214-434 76214-424 76214-446 76214-432 76214-444 76214-422 76214-438 76214-428 76214-436 76214-448 76214-426
Cannabis Benchtop Purification Kits, Ace Glass
Distillation Components Distillation Sets
Benchtop purification kits designed for the Cannabis Industry.

  • Stage 1: Soxhlet extraction to separate products from biomaterial
  • Stage 2: Solvent distillation
  • Stage 3: Chromatographic separation to separate the disparate components

Available in 1000 mL, 5000 mL, and 12000 mL capacities. Stage 1 and 2 kits available with or without Ace-Threds.

Ordering information: Accessory kit includes glassware clamps, clips, supports, and FEP tubing to fit each of the Cannabis benchtop kits.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR