Digital Torque Gauges, SEALS USA INC

Supplier: SEALS USA INC
Shimpo
FG-7000T-2 FG-7000T-1 FG-7000T-3
76318-670EA 2676.09 CAD
76318-670 76318-666 76318-668
Digital Torque Gauges, SEALS USA INC
Dynamometers
The FG-7000T series digital torque gauges provide testing flexibility with their external torque sensor input. Torque sensors with standard chuck adapter are immediately recognized when connected to the display base. The multiple-language gauge provide menu programming for easy selection and set-up of the instrument to desired requirements.

  • Memory with group categorization to easily separate your tests for review and later download
  • Free software for viewing, graphing and analyzing data on PC
  • Display update rate: 10 times/second
  • Display flashes battery icon when battery is low
  • Temperature effects: <0.054% per °F (0.03% F.S. per °C)
  • Four modes of operation: peak, first peak, preset or track mode

The display has two selectable operations, numerical view with directional bar graph or graphical view with directional bar graph. In graphical view when alarm tolerances are set, the process is plotted in relation to the upper and lower limit graph lines. Combined with the go/no go icons, a simple pass/fail determination is recognized.

These high-tech instruments can data log a reading at the push of a button for simple data acquisition or be set to continuous data storage. Data can be viewed on the screen, sent to the optional printer, or loaded to be analyzed and graphed on the free software program. The 1000 point memory with definable groups allows for multiple tests to be recorded and easily separated upon loading. In addition, the comparator output can be set up for integration of the instrument into a quality system for repetitive testing such as on a production line.

It's robust aluminum housings are designed to fit perfectly in the operator’s hand for portable testing. The large back-lit, 180° auto-reversible display, CW/CCW directional bar graph, combined with the dual labeled key pad allows for usage of the gauge in various positions while still being able to easily view and operate.

Certifications: CE certified.

Ordering information: Warranty with 1 year.

Delivery information: Key chuck, AC adapter/charger, USB cable, calibration certificates are included.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR