Order Entry
ContactUsLinkComponent
Sound Recorder/Datalogger, Sper Scientific
Sound Recorder/Datalogger, Sper Scientific
Catalog #: 76307-708
Supplier:  Sper Scientific
Sound Recorder/Datalogger, Sper Scientific
Catalog #: 76307-708
Supplier:  Sper Scientific
Price
1 175,01 $
Log in for availability
Unit of Measure Each

Specifications

  • Description:
    Sound Recorder/Datalogger
  • Cat. no.:
    76307-708
  • W×L×D:
    264×63×29 mm (101/2×21/2×11/4")
  • Weight:
    250 g (9 oz.) 

Specifications

About this item

This unique sound meter enables you to playback a live audio recording that is synced with the measured sound intensity graph.

  • Records sound together with dB levels

The meter and included software can quickly collect and analyze all standard sound data such as dB levels, LEQ and SPL, but also allows you to pinpoint the cause of various sound levels using the live recording. Accurate within ±1.0 dB this sound meter meets or exceeds all current specs for IEC 61672:2013 class 2 and ANSI S1.4:2014 Type 2 meters. Meets ANSI S1.43:1997 and IEC 61672-3:2013 for integrating averaging sound level meters. Record up to 64000 records complete with date and time stamp that can be stored in the meter for later download and analysis. All test parameters are simultaneously displayed on a large bright backlit display, with 0.1 dB resolution and a bar graph. Features A or C frequency weightings and fast/slow time weighting options, min/max, over/under range alarms, AC or DC recorder output, and an optional auto power off feature. Calibration can be performed in compliance with OSHA using our acoustical calibrator 97036-018.

Delivery: Comes complete with a foam lined carrying case, windscreen, USB cable, instruction manual, recorder output plug, and four AAA batteries providing about 50 hours of use when sound recording is on. The optional microphone extension cable enables remote measurements.
Customers Who Bought This Also Bought