VWR® PCR WorkUp Racks
Catalog #: 76333-292
Supplier: VWR International
Price
201,77 $
Log in for availability
Specifications
- Dimensions:138×98×39 mm
- Color:Standard blue, green, red, violet, yellow
- Cat. no.:76333-292
- For Tubes:1×96-Well Plate, 90×0.2 ml tubes or 12×8-strip tubes
Specifications
About this item
These racks accommodate 96-well PCR plates and 8 or 12 strip tubes.
- Stackable
- Lid locks into place
- Stable work platform
Operating Temperature: –80 to 121 °C (maximum)
Delivery: Supplied with one lid per rack.
Customers Who Bought This Also Bought