VWR® Height Adjustable Lab Tables with C-Legs

Supplier: VWR, part of Avantor
VWR®
CLT20T3072 CLT20R3660 CLT20T3648 CLT20R3672 CLT20T3060 CLT20R3636 CLT20T3636 CLT20T3672 CLT20R3048 CLT20R3060 CLT20T3036 CLT20R3036 CLT20R3072 CLT20T3048 CLT20T3660 CLT20R3648
CLT20T3060EA 4231.6 CAD
CLT20T3060 CLT20R3072 CLT20T3072 CLT20R3636 CLT20R3060 CLT20T3048 CLT20T3660 CLT20T3672 CLT20R3048 CLT20R3660 CLT20R3036 CLT20R3672 CLT20T3036 CLT20T3636 CLT20T3648 CLT20R3648
VWR® Height Adjustable Lab Tables with C-Legs
Furniture Tables
Heavy duty laboratory grade C-Frame tables are designed to withstand the high demands of intense laboratory and science use.

  • Light neutral color
  • SEFA chemical resistant finish
  • 24 to 36" adjustable height
  • Single tool installation (included)
  • Metal construction

1200 lbs. capacity

Certifications: SEFA table tested.

Accessories information: Optional heavy duty, laboratory grade, adjustable shelves and uprights (sold separately) feature 200 lbs. capacity, light neutral color, and SEFA chemical resistant finish. Adjustable on 1" increments. Metal top material and construction. Additional accessories are also available.

Ordering information: Accessories not included.

Delivery information: 4 person lifting recommended.

Caution: Heavy - Four Person Lift.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR