About this item
The VWR® B2T-series/C balances which include an ISO/IEC 17025:2017 calibration certificate are the answer for an organizations regulatory and compliance needs.
- Complete calibration data reported
- Large 5" color touch screen
- Touchless operation via IR proximity sensors
- 2×RS232, Ethernet and USB (A and B) communication interfaces
- Includes five-year warranty
- Tool-free assembly and disassembly of the three-door draft shield
The balances include a certificate of calibration showing the full testing data from an ISO/IEC 17025:2017 accredited Calibration and Testing Laboratory utilizing NIST-traceable weights.
These user-friendly balances provide high quality results and offer a variety of standard features, such as a color touchscreen, GLP procedures, 17 weighing units, adjustable ambient condition settings, 11 application modes, and quick stabilization time.
The B2T-series balances have external calibration and requires purchase of mass standards to perform calibration procedure.
The 0.1 mg readability models feature a fixed 3-door draft shied (which can't be removed). The 0.001 g readability models feature a removable, glass draft shield.
Specifications
- Catalog No:
- 76378-430
- 76378-432
- 76378-426
- 76378-428
- 76378-434
- 76378-422
- 76458-552
- 76378-424
- 76458-554
- 76378-418
- 76458-548
- 76378-420
- 76458-550
- Operating temperature range:
- 10...40 °C (50...104 °F)
- 10...40 °C (50...104 °F)
- 10...40 °C (50...104 °F)
- 10...40 °C (50...104 °F)
- 10...40 °C (50...104 °F)
- 10...40 °C (50...104 °F)
- 10...40 °C (50...104 °F)
- 10...40 °C (50...104 °F)
- 10...40 °C (50...104 °F)
- 10...40 °C (50...104 °F)
- 10...40 °C (50...104 °F)
- 10...40 °C (50...104 °F)
- 10...40 °C (50...104 °F)
- Plug type:
- Nema 5-15R
- Nema 5-15R
- Nema 5-15R
- Nema 5-15R
- Nema 5-15R
- Nema 5-15R
- Nema 5-15R
- Nema 5-15R
- Nema 5-15R
- Communication interface:
- 2×RS232 port, USB (A and B), Ethernet
- 2×RS232 port, USB (A and B), Ethernet
- 2×RS232 port, USB (A and B), Ethernet
- 2×RS232 port, USB (A and B), Ethernet
- 2×RS232 port, USB (A and B), Ethernet
- 2×RS232 port, USB (A and B), Ethernet
- 2×RS232 port, USB (A and B), Ethernet
- 2×RS232 port, USB (A and B), Ethernet
- 2×RS232 port, USB (A and B), Ethernet
- 2×RS232 port, USB (A and B), Ethernet
- 2×RS232 port, USB (A and B), Ethernet
- 2×RS232 port, USB (A and B), Ethernet
- 2×RS232 port, USB (A and B), Ethernet
- Voltage:
- Input: 100 - 240 VAC, 50 - 60 Hz, 0.6 A;
Output: 12 - 16 VD, 2.1 A - Input: 100 - 240 VAC, 50 - 60 Hz, 0.6 A;
Output: 12 - 16 VD, 2.1 A - Input: 100 - 240 VAC, 50 - 60 Hz, 0.6 A;
Output: 12 - 16 VD, 2.1 A - Input: 100 - 240 VAC, 50 - 60 Hz, 0.6 A;
Output: 12 - 16 VD, 2.1 A - Input: 100 - 240 VAC, 50 - 60 Hz, 0.6 A;
Output: 12 - 16 VD, 2.1 A - Input: 100 - 240 VAC, 50 - 60 Hz, 0.6 A;
Output: 12 - 16 VD, 2.1 A - Input: 100 - 240 VAC, 50 - 60 Hz, 0.6 A;
Output: 12 - 16 VD, 2.1 A - Input: 100 - 240 VAC, 50 - 60 Hz, 0.6 A;
Output: 12 - 16 VD, 2.1 A - Input: 100 - 240 VAC, 50 - 60 Hz, 0.6 A;
Output: 12 - 16 VD, 2.1 A - Input: 100 - 240 VAC, 50 - 60 Hz, 0.6 A;
Output: 12 - 16 VD, 2.1 A - Input: 100 - 240 VAC, 50 - 60 Hz, 0.6 A;
Output: 12 - 16 VD, 2.1 A - Input: 100 - 240 VAC, 50 - 60 Hz, 0.6 A;
Output: 12 - 16 VD, 2.1 A - Input: 100 - 240 VAC, 50 - 60 Hz, 0.6 A;
Output: 12 - 16 VD, 2.1 A