Deuterium Lamps

https://ca.vwr.com/stibo/smallweb/std.lang.all/51/12/18945112.jpg

Used in spectroscopy when constant and intense ultraviolet light is required, the deuterium lamps are low-pressure, gas-discharge light sources. These light sources utilize a heated tungsten filament that manufactures an arc to the anode in order to excite molecular deuterium for visible and infrared light production. Whether using the deuterium lamps for UV spectroscopy or as astandard for UV spectral irradiance, outputs are uniform and stable.


SearchPresentationType-VERTICAL
 
 
SearchResultCount:"8"
  List View Easy View
Sort by:
 
 
 
 

Catalog Number: (47742-070)

Supplier:  Bulbtronics
Description:   Xenon lamps are ideal for use in microscope surgery, searchlight, spectrophotometer, xenon short arc.

Supplier:  Restek
Description:   Deuterium Lamp, for HPLC Systems, Model Number: SPD-10, 10A, 10AVvp, SPD-20A, SPD-20AV^
Supplier:  Restek
Description:   Lamp DAD G1315A, G1365A Model number:1100, 1200 for HPLC System^
Supplier:  Bulbtronics
Description:   W /TIMER ALLTECH MODEL 200, J.53, UV/DEUTERIUM, LAMP,TIMER, MOD0015477, ALSO USED IN OTHER INSTRUMENTATION
Supplier:  Restek
Description:   Xenon Lamp (without holder or mirror), for Detectors, Model Number: 470^
Supplier:  Restek
Description:   Deuterium Lamp for Detectors, Model Number: 996, 2996, Standard lamps have nominal 1,000-hour life^
Supplier:  Restek
Description:   Deuterium Lamp, for HPLC Systems, Model Number: 200 Series, 785A^

Supplier:  Restek
Description:   Deuterium Lamp, 1100 DAD/MWD/1200, for HPLC Systems, Life: 2,000 hours, Compatible with 1260^
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
1 - 8  of 8
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping