VWR®, Mini tube rotator

Supplier: Avantor
VWR®
R2024-VWR R2020-150-VWR R2020-RP-VWR R2020-0507-VWR R2020-500-VWR R2024-VWR-E R2020-PCR-VWR R2020-1520-VWR
76446-776PK 123.79 CAD
76446-776 76446-768 76446-778 76446-780 76446-782 76446-770 76446-772 76446-774
VWR®, Mini tube rotator
Shakers Rotating/Rocking Shakers
The VWR® Mini Tube Rotator provides a wide range of mixing capabilities suitable for an array of laboratory applications.

  • Interchangeable tube holders included
  • Accommodates tube sizes from 0.2 to 50 ml
  • Mix, pause and rock functions
  • Variable speed from 5 to 70 rpm

Variable speed control with mix (oscillating), pause and rock modes.

Suitable for a wide variety of applications including resuspension, protein binding, nucleic acid purification, histochemistrty and hybridization.

Certifications: CE marked.

Delivery information: Supplied with two of each of the following tube holders: 11×1.5 ml, 5×5 - 7 ml, 5×10 - 15 ml and 6×50 ml. A holder for PCR strips, and a 114.3×76.2 mm (4.5×3") mini rocking platform are available as optional accessories which must be ordered separately.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR