Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?
  • Criteria
  • Supplier
  • Refine by Suppliers
    Sort by:

  • Search Within Results

sound-meters

https://ca.vwr.com/stibo/smallweb/std.lang.all/98/17/18989817.jpg

Sound meters measure the acoustics in an environment for accurate noise monitoring. Calculating the frequencies in decibels, the handheld instruments can be carried virtually anywhere to capture and store multiple readings for comparisons. The devices display slow and fast weighting times on large digital or analog displays. Used in noise pollution studies, the sound meters allow industries to limit the exposure of harmful sound levels that could cause stress or hearing damage to personnel.


SearchPresentationType-VERTICAL
 
 
SearchResultCount:"16"
  List View Grid View Easy View (new)
Sort by:
 
 
 
 

Catalog Number: (12777-836)
Supplier:  VWR International
Description:   Sound level meter features three decibel ranges for greater precision: low (30–80dB), medium (50–100dB), and high (80–130dB).
Catalog Number: (470151-098)
Supplier:  AMAZON
Description:   MICROPHONE SHURE P/N SM58S
Supplier:  Sper Scientific
Description:   Type 2 sound meter with one-button operation.
Supplier:  Extech
Description:   Sound Level Meter/Datalogger that records data on an SD card in Excel® format. The SDL600 features Auto or Manual ranging and a large backlit LCD disp...
Supplier:  Sper Scientific
Description:   Enables remote sound level readings.
Supplier:  Sper Scientific
Description:   Meters feature a large bar graph display, A and C decibel frequency weighting scales, min./max., fast or slow response, AC or DC output, auto-power-of...
Supplier:  Extech
Description:   A 30-130dB Meter with built-in under/over-range LEDs indicators. Model SL130G features a wall, desk or tripod mount with optional 15ft (5m) microphone...
Catalog Number: (89370-202)
Supplier:  Extech
Description:   Type 2 integrating sound level meter with Octave and 1/3 Octave Band real time display. The 407790 Meets both ANSI and IEC Type 2 standards. Stored da...
Call for Price
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1-800-932-5000.
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1-800-932-5000.
You must log in to order restricted items. We request that you provide the required business documentation to purchase this product for the first time.

To order chemicals, medical devices, or other restricted products please provide identification that includes your business name and shipping address via email CMD_NA@vwr.com or fax 484.881.5997 referencing your VWR account number . Acceptable forms of identification are:

  • issued document with your organization's Federal Tax ID Number
  • Government issued document with your organization's Resale Tax ID Number
  • Any other Government ID that includes the business name and address


VWR will not lift restrictions for residential shipping addresses.

???store.product.restricted???
This product has been blocked by your organization. Please contact your purchasing department for more information.
The original product is no longer available. The replacement shown is available.
This product is currently unavailable but limited stock may be available in our extended warehouse network. Please call 1-800-932-5000 and a VWR Customer Service Representative will help you.
1 - 8  of 16
  1  2  Next