Pressure-Relief Valves

https://ca.vwr.com/stibo/smallweb/std.lang.all/96/78/18989678.jpg

A pressure relief valve is the primary protection to personnel and equipment involved with static and dynamic pressured systems. The pressure relief valve is used to control or limit the pressure in a system or vessel which can build as a result of a process upset, instrument or equipment failure, or fire. The relief valve is designed or set to open at a predetermined set pressure to protect pressure vessels and other equipment from pressure that exceed their design limits.


SearchPresentationType-VERTICAL
 
 
SearchResultCount:"5"
  List View Grid View Easy View (new)
Sort by:
 
 
 
 

Supplier:  Bel-Art Products
Description:   Simply squeeze the soft silicone body of the valve to permit flow, and release pressure to suspend the flow.
Supplier:  Ace Glass
Description:   The primary protection to personnel and equipment involved with static and dynamic pressured systems
Product available on GSA Advantage® Small Business Enterprise
Supplier:  Huber
Description:   Manually adjustable bypass M30x1.5, for Unistats, incl. pressure gauge, Temperature range: -10 deg C-150 deg C, Scale 0-4bar, for Unistats with max 4bar pump, diameter 63mm, radial, thermally isolated, class 1, 6, ABS-housing
Supplier:  Glas-Col
Description:   Automatic venting of air pressure while shaking separatory funnels.
Small Business Enterprise
Catalog Number: (89029-590)
Supplier:  Chemglass
Description:   Automatic, adjustable pressure relief valve is designed for use on an apparatus where internal pressure build-up is a concern
Small Business Enterprise
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
1 - 5  of 5
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping