Masterflex® Entry-Level Touch-Screen Syringe Pumps, Avantor®
Supplier: VWR International
Certificates
About this item
Accommodate up to two syringes in a cost-effective touch-screen syringe pump.
- Flow ranges from 0.54 pL up to 88.8 ml/min
- Full-color touch screen
- Daisy chain multiple pumps using the integrated RS-485
- Use with any manufacturer syringe—glass, stainless steel, or plastic—from 0.5 ìL to 60 mL
These entry-level pumps offer features normally found in more expensive models. An intuitive touch-screen display lets you see all operating parameters and easily create and recall configurations. Front-panel LED light indicates when pump is operating—vie
Delivery: Includes US power cord.
Specifications
- Catalog No:
- MFLX74905-06
- MFLX74905-02
- MFLX74905-04
- MFLX74905-34
- MFLX74905-12
- MFLX74905-08
- Model:
- 74905-06
- 74905-02
- 74905-04
- 74905-12
- 74905-08
- Accuracy:
- ±0.5%
- ±0.5%
- ±0.5%
- ±0.5%
- ±0.5%
- ±0.5%
- Linear force:
- 30 lbs.
- 30 lbs.
- 30 lbs.
- 11 lbs.
- 30 lbs.
- 30 lbs.
- Output:
- USB, ; 15 pin D-sub connector
- USB, ; 15 pin D-sub connector
- USB, ; 15 pin D-sub connector
- USB, ; 15 pin D-sub connector
- USB, ; 15 pin D-sub connector
- USB, ; 15 pin D-sub connector
- Reproducibility:
- ±0.05%
- ±0.05%
- ±0.05%
- ±0.05%
- ±0.05%
- ±0.05%
- Syringe size accepted:
- 0.5 µl - 10 ml
- 0.5 µl - 60 ml
- 0.5 µl - 60 ml
- 0.5 µl - 1000 µl
- 0.5 µl - 10 ml
- 0.5 µl - 10 ml
- Syringe travel rate:
- <190.8"
- <190.8"
- <190.8"
- <190.8"
- <190.8"
- <190.8"
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
Specifications
Customers Who Bought This Also Bought