VWR® ULT Freezers Eco Premium 2" Cryobox Storage Bundles, 120 V

Supplier: Avantor
VWR®
9020-2452 9020-1452 9020-1450 9020-2450
76632-844EA 28439.02 CAD
76632-844 76632-846 76632-848 76632-842
VWR® ULT Freezers Eco Premium 2" Cryobox Storage Bundles, 120 V
Freezers Ultra Low Temperature Freezers
The VWR® ULT Freezers Eco Premium are designed for safe and reliable storage of sensitive samples. They feature ergonomic control and low energy consumption.

  • Maximum 2" box capacity: 352/528
  • Energy star certified
  • Temperatures between −86 to −50 °C
  • Long warm-up time (warm up time from −86 to −50 °C: 360 min)
  • Highly efficient VIP insulation and long-lasting rust-proof sample chamber
  • Green refrigerants
  • USB and Ethernet interface for data transfer

The VWR® ULT Freezers Eco Premium have a stainless steel inner chamber, flexible rack configuration and are further characterized by low energy consumption and electricity costs. They have individually adaptable chamber compartments and samples remain frozen for >30 hours during power outage or system failure. The climate-friendly refrigerants used help to protect the environment.

Warranty: VWR® Five-year limited parts and labor warranty; VWR® Five-year warranty on compressor parts.

Certifications: UL, cUL, CE marked, UKCA.

Ordering information: A variety of accessories are available, these must be ordered separately.

Delivery information: VWR® ULT Freezers are supplied with racks for 2" standard boxes for full freezer load.

Packaging: VWR® ULT Freezer plus a package of racks for 2" standard boxes.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR