Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

PYREX® Media Bottles, Graduated, Low Actinic Glass, Corning®

Supplier: CORNING CA
PYREX®
51395-100 51395-5L 51395-10L 51395-250 51395-2L 51395-1L 51395-50 51395-500 51395-25
Heavy-duty round bottles are made from low actinic glass

These media bottles are made of Pyrex® borosilicate glass.

Caution: Do not tighten caps immediately after autoclaving as the vacuum resulting from cooling can cause breakage. Bottles larger than 2L should not be used with bottle top filter units or in other applications involving vacuum pressure as breakage may occur. A vented cap is not recommended for use on the 5L and 10L bottles for venting during autoclaving.

They are ideal for storing or transporting light-sensitive materials. Sizes 100mL and above have a glass bead that indicates full capacity line. Optional red PBT caps and red ETFE pouring rings are available for dry heat sterilization (180°C). Bottles feature permanent white enamel graduations and marking spots.

Ordering information: Each bottle includes a linerless, one-piece, autoclavable, orange polypropylene, plug-seal cap. All sizes except the 25mL bottle include a drip-free pouring ring. For replacement caps, pouring rings and septa, see 16157-071 series.



 

ORDER

Expand All / Collapse All
Capacity Cap Size Graduation Interval Graduation Range Supplier No. VWR Catalog Number Unit Price Quantity
25 mL (0.85 oz.) GL25 5 mL 10–25 mL 51395-25 33500-510 Case of 4 Retrieving
50 mL (1.7 oz.) GL32 10 mL 20–50 mL 51395-50 33500-512 Case of 4 Retrieving
100 mL (3.4 oz.) GL45 20 mL 40–80 mL 51395-100 16157-067 Case of 4 Retrieving
250 mL (8.5 oz.) GL45 50 mL 50–200 mL 51395-250 16157-065 Case of 4 Retrieving
500 mL (16.9 oz.) GL45 100 mL 100–400 mL 51395-500 16157-063 Case of 4 Retrieving
1 L (33.8 oz.) GL45 100 mL 100–900 mL 51395-1L 16157-061 Case of 4 Retrieving
2 L (67.6 oz.) GL45 200 mL 400–1800 mL 51395-2L 89090-098 Case of 4 Retrieving
5 L (1.3 gal.) GL45 500 mL 500–4500 mL 51395-5L 89090-104 Case of 1 Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping