Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Nalgene® Erlenmeyer Flasks with Polypropylene Screw Cap, PMP, Thermo Scientific

Supplier: NALGE NUNC INTERNATIONAL
Nalgene®
4109-0250 4109-1000 4109-0125 4109-0500
Ideal for preparation and storage of culture media

Polymethylpentene (PMP) bottles offer excellent clarity, chemical resistance, and impact strength. Very transparent to microwave radiation. Both flasks and caps are autoclavable. Before autoclaving, set cap on top of flask without engaging threads.



 

ORDER

Expand All / Collapse All
Capacity Cap Size Supplier No. VWR Catalog Number Unit Price Quantity
125 mL 33 mm 4109-0125 29151-620 Case of 24 Retrieving
Pack of 6 Retrieving
1 L 53 mm 4109-1000 29151-686 Case of 6 Retrieving
Pack of 2 Retrieving
250 mL 38 mm 4109-0250 29151-642 Case of 12 Retrieving
Pack of 4 Retrieving
500 mL 43 mm 4109-0500 29151-664 Case of 12 Retrieving
Pack of 4 Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping