Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?
  • Criteria
  • Supplier
  • Refine by Suppliers
    Sort by:

  • Search Within Results

You Searched for: "digital-multimeters"

https://ca.vwr.com/stibo/smallweb/std.lang.all/51/19/18945119.jpg

Digital multimeter is one of the most common items of test equipment used to check the electrical functions of equipment. The devices are able to provide excellent readings of the basic measurements of amps, volts, and ohms. These digital multimeters instantly display correct readings by automatically selecting the proper range. Meters are perfect for testing batteries, fuses, recorder outputs, cables, wall plugs, probes, printed circuit boards, and complex electronic instrumentation.

SearchPresentationType-VERTICAL
 
 
SearchResultCount:"20"
  List View Grid View Easy View (new)
Sort by:
 
 
 
 

Catalog Number: (23609-210)
Supplier:  VWR International
Description:   For checking the electrical functions of scientific equipment in laboratories.
Catalog Number: (470110-362)
Supplier:  VWR International
Description:   DEMO ELECTRIC METER-V/A/G.
Catalog Number: (470020-596)
Supplier:  Extech
Description:   Digital Multimeter features eight functions.
Catalog Number: (470007-950)
Supplier:  Extech
Description:   8 Function Professional MultiMeter with manual ranging DMM with large digit LCD display and temperature function.
Catalog Number: (89411-972)
Supplier:  Excelta
Description:   The IntelliTweeze is a quick and easy way of testing and troubleshooting many types of components. With the use of only one hand, this lightweight uni...
Supplier:  CAL TEST ELECTRONICS SE
Description:   Active clamp style current probe has dual sensitivity ranges, 500 mV/A and 50 mV/A for current measurements up to 7 A or 70 A, respectively. Bandwidt...
Supplier:  WTW
Description:   Compact handheld meter accurately measures pH, mV, ISE, oxygen, and conductivity. Oxygen, pH, and conductivity may be measured and displayed simultane...
UL Listed cUL Listed CSA Certified
Catalog Number: (470095-184)
Supplier:  CAL TEST ELECTRONICS SE
Description:   High voltage probe allows a standard oscilloscope to safely measure voltages up to 15 kV (DC + AC max) and frequencies up to 50 MHz.

SPECIF...
Call for Price
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1-800-932-5000.
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1-800-932-5000.
You must log in to order restricted items. We request that you provide the required business documentation to purchase this product for the first time.

To order chemicals, medical devices, or other restricted products please provide identification that includes your business name and shipping address via email CMD_NA@vwr.com or fax 484.881.5997 referencing your VWR account number . Acceptable forms of identification are:

  • issued document with your organization's Federal Tax ID Number
  • Government issued document with your organization's Resale Tax ID Number
  • Any other Government ID that includes the business name and address


VWR will not lift restrictions for residential shipping addresses.

???store.product.restricted???
This product has been blocked by your organization. Please contact your purchasing department for more information.
The original product is no longer available. The replacement shown is available.
This product is currently unavailable but limited stock may be available in our extended warehouse network. Please call 1-800-932-5000 and a VWR Customer Service Representative will help you.
1 - 8  of 20
  1  2  3  Next