VWR® Signature™ Sleeve Covers made with DuPont™ Tyvek® Material
Catalog #: 89013-204
Supplier: VWR International
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
VWR SLEEVE 18IN ELAS TYVEKC200 Catalog #89013-204
Product 89013-204 is similar to Competitor's number 89013-204, but manufacturer and specifications may vary.
SLEEVE COVER E-WR/TOP S-SEAM 46CM CS200 Catalog #10010-136
Product 10010-136 is similar to Competitor's number 89013-204, but manufacturer and specifications may vary.
VWR SLEEVE 18IN ELAS TYVEKC200 Catalog #CA89013-204
See more alternativesProduct CA89013-204 is similar to Competitor's number 89013-204, but manufacturer and specifications may vary.
Specifications
- Clothing Size:L
- Garment application:Cleanroom
- Length:45.7 cm (18")
- Color:White
- Cat. no.:89013-204
Specifications
About this item
Sleeve covers are constructed of DuPont™ Tyvek® nonwoven spunbonded olefin for premium protection in cleanroom environments while remaining comfortable.
- Premium, comfortable protection
- Resistant to penetration
- Biologically and chemically inert
- Low-linting and static-free material
They are resistant to penetration, chemically and biologically inert, low-linting, and static-free until laundered. Sleeves feature tunneled elastic tops and wrists, and serged seams.
Customers Who Bought This Also Bought