Servus® Iron Duke® Safety Knee Boots, Honeywell Safety
Supplier: Avantor
Certificates
About this item
PVC multi-compound injection-molded safety boots are designed to provide excellent comfort and fit.
- Multi-compound, injection molded, excellent comfort and fit
- 38.1 cm (15") high, Deep Angle Cleat™ sole and heel, steel shank, and reinforced construction at critical stress points
- Removeable and washable FOOT FORM cushion insoles
- SAFE-TOE steel toe
- 100% waterproof
Height: 38.1 cm (15")
Color: Black
Certifications: ASTM F2413-05 Section 1 for Impact/75 and Compression/75 toe protection.
Customers Who Bought This Also Bought