Nalgene® Safety Face Shield, Thermo Scientific

Supplier: Thermo Scientific
Nalgene®
6355-0001
33007-107CS 829.03 CAD
33007-107
Nalgene® Safety Face Shield, Thermo Scientific
Face Shields
Provides high impact and UV light protection in a wraparound design.

  • Optically clear window polycarbonate for high impact protection
  • Polyethylene headdress is adjustable
  • Wraparound design safeguards front and sides; full height protects neck and top of head
  • Can be worn comfortably over safety goggles
  • Proven protection from UV light in frequency range from 200–360 nm

Thickness: 1.5 mm (0,06 ")

Certifications: Meets ANSI Z87.1 standard. Meets OSHA Standard 29 CFR, Part 1910.1030 for use as protection against bloodborne pathogens.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR