VWR® Conical-Bottom Culture Tubes, Plastic, without Caps
Catalog #: 60818-099
Supplier: VWR International
Sustainable Packaging
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
CENTRIFUGE TUBE CONE 5ML PK250 Catalog #80076-634
Product 80076-634 is the Avantor number for Competitor's number 60818-099.
Specifications
- Dimensions:12×75 mm
- Volume:4 mL
- Description:Polypropylene Tubes
- Environmentally Preferable:Sustainable Packaging,Low Manufacturing Impact
Specifications
About this item
Conical-bottom culture tubes are non sterile and fabricated from durable polystyrene or polypropylene.
Delivery: These disposable tubes are not supplied with caps.
Customers Who Bought This Also Bought