calipers

https://ca.vwr.com/stibo/smallweb/std.lang.all/49/86/18944986.jpg

Calipers in bow spring joint or vernier styles accurately measure interior or exterior diameters. The adjustable nut in the bow spring joint caliper offsets the spring, allowing the leg position to be determined. While these calipers need to be used in conjunction with a separate ruler, vernier styles have an all in one design. After moving the adjustable jaw from the fixed one, tighten the clamp screws to lock in the precise distance reading.


SearchPresentationType-HORIZONTAL
 
 
SearchResultCount:"21"
  List View Grid View Easy View (new)
Sort by:
 
 
 
 

Supplier:  VWR International
Description:   Calipers measure outside diameter, inside diameter, and depth.
Supplier:  Bel-Art Products
Description:   Vernier calipers can be used to measure internal and external dimensions with utmost precision.
Supplier:  Bel-Art Products
Description:   Dial type calipers measure up to 150 mm in 0.1 mm increments.
Supplier:  Bel-Art Products
Description:   Take measurements with speed and ease using the Digi-Max™ digital slide caliper.
Supplier:  Sklar
Description:   Sklar's® Castroviejo Caliper is a measuring and marking instrument commonly used in procedures that involve muscles of the eye, or small bones and joi...
Catalog Number: (21909-476)
Supplier:  Miltex
Description:   Graduated from 0-80 mm in 1 mm increments. Stainless steel.
Catalog Number: (75817-580)
Supplier:  Sklar
Description:   Thorpe Calipers are stainless steel and industry standard.
Catalog Number: (10194-694)
Supplier:  Sklar
Description:   EKG Calipers are constructed of chrome plated steel. Industry standard.
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
1 - 8  of 21
  1  2  3  Next