• MWBE (67) SBE (4) SBE (65)
  • Supplier
  • Refine by Suppliers
    Sort by:

  • Search Within Results

You Searched for: "cutters"

https://ca.vwr.com/stibo/smallweb/std.lang.all/50/93/18945093.jpg

Laboratory equipment cutters cleanly sever materials to fit application requirements. Hardened, high-strength steel blades resist rust deterioration for an extended longevity working with difficult metals or glass. Designed to increase ordinary hand power limitations, handheld models feature non-slip handles that give more comfort and control when operating. Spring-loaded action features immediately open the device after cutting for ideal repetitive use. The large cutter selection offers diverse blade formats and sizes for precise application tailoring.

SearchPresentationType-VERTICAL
 
 
SearchResultCount:"40"
  List View Grid View Easy View (new)
Sort by:
 
 
 
 

Catalog Number: (CA97026-758)
Supplier:  Hach
Description:   Breakers help speed testing, and prevent contamination. Insert ampule into breaker, and press sides together. Ampule tip snaps off.
Supplier:  Bel-Art Products
Description:   Pocket-sized cutter cuts flexible tubing with an outer diameter up to 19 mm (3/4").
Catalog Number: (CA10500-508)
Supplier:  GE Healthcare - Life Sciences
Description:   This tubing cutter is an optional accessory item for HiScale empty columns.
Catalog Number: (76193-118)
Supplier:  BURKLE INC
Description:   Edges cut with the hose cutter are always clean and flat, even in the case of thick hoses.
Supplier:  Micronova
Description:   Safety cutter is for use in controlled environments and support areas. Gamma-irradiated.
Minority or Woman-Owned Business Enterprise Small Business Enterprise
Catalog Number: (10060-430)
Supplier:  S.C.A.T
Description:   Comes with replacement blade.
Catalog Number: (66009-125)
Supplier:  DWK Life Sciences
Description:   The WHEATON Disposable Ampule Snapper protects the user against glass splinters. It as prevents cross contamination between samples.
Small Business Enterprise
Supplier:  Kemtech America
Description:   With rack on shank for breaking off single- or double-strength glass. Extra-large natural diamond for durability.
Minority or Woman-Owned Business Enterprise Small Business Enterprise
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
1 - 8  of 40
  1  2  3  4  5  Next