Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?
  • Criteria
    • GSA Contract (93) MWBE (1) SBE (387) SBE (136)
  • Supplier
  • Refine by Suppliers
    Sort by:

  • Search Within Results

You Searched for: "sample-vials"

https://ca-bot.vwr.com/stibo/smallweb/std.lang.all/40/68/18374068.jpg

General-purpose sample vials are used for collection, storage, and transportation procedures. With a range of the material manufacturing and capacity options, users may tailor based on content and process requirements. Nonsterile or sterile vials are available in amber, white, or clear transparencies for effortless viewing. Open-top, closed-top, or screw-on caps styles may incorporate liners or pre-slit septas for easy specimen retrieval. Autoclavable sample vials designed for maximum recovery will eliminate liquid sample waste.

SearchPresentationType-VERTICAL
 
 
SearchResultCount:"117"
  List View Grid View Easy View (new)
Sort by:
 
 
 
 

Supplier:  VWR International
Description:   Vials are manufactured from Type I, Class A (USP Type I) heavy-wall borosilicate glass and are designed to withstand pressures up to 300psi (20bar).
Supplier:  VWR International
Description:   These general-purpose vials are available in either a short form or capsule style.
Supplier:  VWR International
Description:   These TraceClean® glass jars are used for the collection of and testing of aqueous samples for Volatile Organic Analysis and Total Petroleum Hydrocarb...
Small Business Enterprise
Supplier:  VWR International
Description:   These TraceClean® glass jars are used primarily for the collection of and testing of aqueous samples for Volatile Organic Analysis and Total Petroleum...
Small Business Enterprise
Supplier:  VWR International
Description:   PTFE vials are ideal for storing aggressive or valuable materials.
Supplier:  VWR International
Description:   Made of type 1 clear borosilicate glass, these screw thread vials are designed with a continuous thread “CT” finish, for a positive seal in a variety ...
Supplier:  VWR
Description:   SHELL VIAL W/CORK-25X95MM 8 DRAMSZ 11.
Catalog Number: (89170-922)
Supplier:  Therapak Corporation
Description:   Leak-tight 45 mL tamper evident vials are closed in the mold during manufacturing to form a hermetic seal, including a plastic filament that connects ...
Call for Price
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1-800-932-5000.
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1-800-932-5000.
You must log in to order restricted items. We request that you provide the required business documentation to purchase this product for the first time.

To order chemicals, medical devices, or other restricted products please provide identification that includes your business name and shipping address via email CMD_NA@vwr.com or fax 484.881.5997 referencing your VWR account number . Acceptable forms of identification are:

  • issued document with your organization's Federal Tax ID Number
  • Government issued document with your organization's Resale Tax ID Number
  • Any other Government ID that includes the business name and address


VWR will not lift restrictions for residential shipping addresses.

???store.product.restricted???
This product has been blocked by your organization. Please contact your purchasing department for more information.
The original product is no longer available. The replacement shown is available.
This product is currently unavailable but limited stock may be available in our extended warehouse network. Please call 1-800-932-5000 and a VWR Customer Service Representative will help you.
1 - 8  of 117
  1  2  3  4  5  6  7  8  9  10  11  12  13  14  15  Next