Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?
  • Criteria
  • Supplier
  • Refine by Suppliers
    Sort by:

  • Search Within Results

You Searched for: "LED Illumination Systems"

These compact LED illumination systems provide the accurate positioning for critical illumination at horizontal or vertical angles. Lenses can be quickly adjusted or removed to permit diffused procedures. Models with numerous position switches allow light intensity levels to be modified. Specimens become sharply magnified or photographed without excessive glare, uneven light distribution, or shadows. The economical LED illumination systems allow wavelengths to become visual for closer observations.

SearchPresentationType-VERTICAL
 
 
SearchResultCount:"8"
  List View Grid View Easy View (new)
Sort by:
 
 
 
 

Catalog Number: (89421-644)
Supplier:  Sovella Inc.
Description:   36In single type LED light fixture, 12 watts, with Frosty diffuser cover, overall dimensions 35 x 1-5/8 x 1-5/8 power input side&top, on/off switch, light balancer rail hardware, 13ft power cord
UL Listed cUL Listed CSA Certified
Supplier:  Dolan-Jenner
Description:   This system can be used independently for incident illumination from any angle or interface directly to stereo microscope ports for both incident and ...
Supplier:  PG Lifelink
Description:   The LabLink LabLight is a streamline LED task light for laboratory workbenches. The specially designed polycarbonate lens directs up to 95% of the ill...
cUL Listed
Catalog Number: (41446-058)
Supplier:  Dolan-Jenner
Description:   For use with Fiber-Lite® illumination systems (see 41446-050 and 41446-052 series).
Supplier:  Dolan-Jenner
Description:   The MI-150 is a 150-watt quartz halogen illuminator designed specifically for laboratory use. The lamp delivers nearly 400,000 foot-candles of high-in...
UL Listed
Supplier:  Dolan-Jenner
Description:   High-intensity illumination system is sufficient for magnifications up to 60X and at long distances, which eliminates lighting adjustment when refocus...
UL Listed
Supplier:  Dolan-Jenner
Description:   Compact, quiet system provides accurate light output placement for critical illumination at angles of incidence from near vertical to near horizontal....
UL Listed
Supplier:  Dolan-Jenner
Description:   Ideal for stereo microscope applications. Provides affordable fiber optic illumination up to 40X magnification. System features a single gooseneck fib...
Call for Price
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1-800-932-5000.
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1-800-932-5000.
You must log in to order restricted items. We request that you provide the required business documentation to purchase this product for the first time.

To order chemicals, medical devices, or other restricted products please provide identification that includes your business name and shipping address via email CMD_NA@vwr.com or fax 484.881.5997 referencing your VWR account number . Acceptable forms of identification are:

  • issued document with your organization's Federal Tax ID Number
  • Government issued document with your organization's Resale Tax ID Number
  • Any other Government ID that includes the business name and address


VWR will not lift restrictions for residential shipping addresses.

???store.product.restricted???
This product has been blocked by your organization. Please contact your purchasing department for more information.
The original product is no longer available. The replacement shown is available.
This product is currently unavailable but limited stock may be available in our extended warehouse network. Please call 1-800-932-5000 and a VWR Customer Service Representative will help you.
1 - 8  of 8