Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?
  • Criteria
    • Environmentally Preferable (2) GSA Contract (85) SBE (14) UL Listed (34) C-UL Listed (44) CSA Certified (8) CE Compliant (13)
  • Supplier
  • Refine by Suppliers
    Sort by:

  • Search Within Results

Magnetic Stirrers

https://ca.vwr.com/stibo/smallweb/std.lang.all/94/93/18989493.jpg

Magnetic stirrers are designed for general-purpose laboratory use in routine mixing applications. Many variations are available, with features such as slow speeds for encouraging cell culture growth or large capacities for high-volume applications. Powerful motors and magnets offer exceptional magnetic force, and in many models microprocessors control speed precisely through the entire range. Magnetic stirrers can be small and compact or low-profile but with large top plate surfaces depending on specific function, but all are rugged and robust for long-term use.


SearchPresentationType-VERTICAL
 
 
SearchResultCount:"58"
  List View Easy View
Sort by:
 
 
 
 

Catalog Number: (10153-690)

Supplier:  VWR International
Description:   The VWR® Low Profile Magnetic Stirrer is a laboratory staple.
Supplier:  VWR International
Description:   Standard stirrers are designed for general-purpose laboratory use.
Product available on GSA Advantage®
Supplier:  VWR International
Description:   Rugged, compact stirrers with an ergonomic design are ideal for educational labs and can stir up to 1000 mL of water.
Product available on GSA Advantage®
Catalog Number: (12620-974)

Supplier:  VWR International
Description:   Economical and durable, the Dylastir® magnetic stirrer is perfect for routine mixing applications.
Product available on GSA Advantage® UL Listed cUL Listed
Supplier:  VWR International
Description:   High volume magnetic stirrers are designed for large capacity applications.
Product available on GSA Advantage® UL Listed cUL Listed CE Compliant
Supplier:  VWR International
Description:   Designed for applications requiring exceptional accuracy, stability, and repeatability, these stirrers are equipped with an exclusive safety system th...
Product available on GSA Advantage®

Supplier:  VWR International
Description:   Compact, submersible magnetic stirrer is housed in a sealed, nickel-plated brass case mounted on a solid brass base.
Product and/or packaging is recyclable or reduces waste Product available on GSA Advantage® UL Listed cUL Listed
Supplier:  VWR International
Description:   Powerful magnetic stirrers with precise speed control offer repeatable performance.
Product available on GSA Advantage® cUL Listed
Call for Price
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1-800-932-5000.
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1-800-932-5000.
You must log in to order restricted items. We request that you provide the required business documentation to purchase this product for the first time.

To order chemicals, medical devices, or other restricted products please provide identification that includes your business name and shipping address via email CMD_NA@vwr.com or fax 484.881.5997 referencing your VWR account number . Acceptable forms of identification are:

  • issued document with your organization's Federal Tax ID Number
  • Government issued document with your organization's Resale Tax ID Number
  • Any other Government ID that includes the business name and address


VWR will not lift restrictions for residential shipping addresses.

???store.product.restricted???
This product has been blocked by your organization. Please contact your purchasing department for more information.
The original product is no longer available. The replacement shown is available.
This product is currently unavailable but limited stock may be available in our extended warehouse network. Please call 1-800-932-5000 and a VWR Customer Service Representative will help you.
1 - 8  of 58
  1  2  3  4  5  6  7  8  Next 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping