VWR® Irradiated Hood
Catalog #: 414004-502
Supplier: VWR International
Price
$467.64
Log in for availability
Specifications
- Clothing Size:One size
- Garment application:Cleanroom
- Color:White
- Air permeability:0.06
- Tearing strength:8.7 (Widthwise Yarns)
- Water vapor transmission rate:777
- Tensile strength:21 (Filling)
- Particle shedding (Helmke Drum):Level I
- Bacterial filtration efficiency:0.999
- H₂O vapor transmission rate (avg.):777 g/m²/24 hrs.
- Water resistance:Zero Penetration
- Synth. blood penetration resistance:Pass
- Thickness:0.21 mm
- Weight:56 g/m²
- Cat. no.:414004-502
Specifications
About this item
The irradiated hood is manufactured from a specially formulated breathable microporous fabric that provides significant fluid and barrier protection.
- Excellent fluid and particulate barrier
- Lowest level of particle shedding
- Superior breathability and water vapor transmission rate
- Soft, cloth-like fabric
- Gamma irradiated to SAL of 10-4
It exhibits excellent water vapor transmission to optimize user comfort. The hood is gamma irradiated to a Sterility Assurance Level (SAL) of 10-4 to address the concern of bio-burden contamination. Manufactured in an ISO Class 8 (FED-STD-209E Class 100,000/M3.5) cleanroom.
Certifications: This hood is rigorously tested and manufactured in an ISO Certified facility under stringent process controls to ensure that each product meets exacting quality standards and performs to specification. Products are validated through independent lab testing.
Ordering information: Packed individually in sealed polyethylene bags contained within a larger carton liner. Each case is supplied with a certificate of irradiation.
Customers Who Bought This Also Bought