Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Nalgene® Filling Bell, Polycarbonate, Thermo Scientific

Supplier: NALGE NUNC INTERNATIONAL
Nalgene®
DS0390-0070
Transparent, autoclavable filling bell is for use in transferring sterile media aseptically from large containers to media bottles or culture vessels in microbiology and cell culture labs. Autoclavable polypropylene tubing adapter accepts 6.3, 9.5, and 12.7mm I.D. (1/4, 3/8, and 1/2") tubing.

Note: For research use only; not for in vitro diagnosis or parenterals.




Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
I.D. Supplier No. VWR Catalog Number Unit Price Quantity
70 mm (27/8"), bell DS0390-0070 28131-957 Case of 1 Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Length 63 mm ( 21/2"), inner fill tube
Ext. ∅ 9 mm ( 3/8"), inner fill tube, bottom
Int.∅ 5 mm ( 1/4"),  inner fill tube, bottom
Overall height 114 mm ( 41/2"), with adapter
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty