Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?
  • Supplier
  • Refine by Suppliers
    Sort by:

  • Search Within Results

You Searched for: "stethoscopes"

https://ca.vwr.com/stibo/smallweb/std.lang.all/98/58/18989858.jpg

Diaphragm or bell stethoscopes were designed for noninvasive examinations through auscultation. Featuring the traditional stainless steel chest piece, these medical devices transmit the body vibration induced pressure waves through hollow tubes to the ear pieces. The thick tubing comes in a variety of colors and promises acoustic leakage or background interference will not occur for maximum clarity. Required in all clinical environments, the stethoscopes are created specifically for adult, infant, or pediatric patients.

SearchPresentationType-VERTICAL
 
 
SearchResultCount:"25"
  List View Grid View Easy View (new)
Sort by:
 
 
 
 

Supplier:  Sklar
Description:   The Nurses Stethoscope is a diagnostic instrument ideal for general examinations. This stethoscope is 76.2cm (30") in length and is available with a v...
Supplier:  Sklar
Description:   The Adult Dual Head Stethoscope has been acoustically designed for adults. It allows the user to hear both high and low frequency sounds universally t...
Supplier:  Sklar
Description:   The Lightweight Traditional Adult Dual Head Stethoscope is a diagnostic instrument designed specifically for adults. The lighter construction reduces ...
Supplier:  Sklar
Description:   The Dual Head Cardiology Stethoscope allows the user to hear high, medium, and low frequency sounds. Specifically those identified with the heart, suc...
Catalog Number: (10194-492)
Supplier:  Sklar
Description:   The Pinard Fetoscope, also known as the Pinard Horn, is a type of stethoscope used for listening to the heartbeat of a fetus. There are two types of f...
Supplier:  Sklar
Description:   The Pediatric Stethoscope features a traditional bell/diaphragm design and is sized and acoustically tailored for pediatric patients. The bell on this...
Supplier:  Sklar
Description:   The Disposable Stethoscope is ideal for single use to prevent cross-contamination when infectious situations may be present. Made of plastic, it is a ...
Supplier:  Sklar
Description:   The Infant Dual Stethoscope features a traditional bell/diaphragm design and is sized and acoustically tailored for newborn infants. Both the bell and...
Call for Price
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1-800-932-5000.
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1-800-932-5000.
You must log in to order restricted items. We request that you provide the required business documentation to purchase this product for the first time.

To order chemicals, medical devices, or other restricted products please provide identification that includes your business name and shipping address via email CMD_NA@vwr.com or fax 484.881.5997 referencing your VWR account number . Acceptable forms of identification are:

  • issued document with your organization's Federal Tax ID Number
  • Government issued document with your organization's Resale Tax ID Number
  • Any other Government ID that includes the business name and address


VWR will not lift restrictions for residential shipping addresses.

???store.product.restricted???
This product has been blocked by your organization. Please contact your purchasing department for more information.
The original product is no longer available. The replacement shown is available.
This product is currently unavailable but limited stock may be available in our extended warehouse network. Please call 1-800-932-5000 and a VWR Customer Service Representative will help you.
1 - 8  of 25
  1  2  3  4  Next